Skip to Content
Merck
All Photos(1)

Key Documents

SLLGC25NS

Millipore

Millex hydrophilic PTFE syringe filter

pore size 0.2 μm, diam. 25 mm, non-sterile

Synonym(s):

0.2 μm PTFE syringe filter, Millex-LG syringe filter, disposable syringe filter, syringe filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
eCl@ss:
32031690
NACRES:
NB.24

material

PTFE membrane
high-density polyethylene housing

Quality Level

sterility

non-sterile

product line

Millex

feature

holdup volume< 100 μL
hydrophilic

manufacturer/tradename

Millex

parameter

45 °C max. temp.
7 bar max. inlet pressure (100 psi)

technique(s)

analytical sample preparation: suitable
ion chromatography: suitable

H

19.8 mm

diam.

25 mm

filtration area

3.9 cm2

volume

100 mL

pore size

0.2 μm

input

sample type aqueous solution(s)
sample type organic solution(s)

fitting

female Luer-Lok® inlet
male Luer outlet slip

shipped in

ambient

General description

Filter Code: LG
Overview of Non-Sterile IC Millex Syringe Filters:
• Ion chromatography certified
• Hydrophilic PTFE membrane available in 0.20 µm and 0.45 µm pore sizes and two diameters to suit your application needs.
• Low level of IC extractables, optimizing background levels in sensitive IC analyses
• Compatible with both aqueous and organic solutions, offering broad chemical compatibility and flexibility in the lab

SKU and Pack Sizes
SLLGC13NL: 0.2 µm Hydrophilic PTFE, 13mm, 100 per pack
SLLGC25NS: 0.2 µm Hydrophilic PTFE, 25mm, 50 per pack
SLLHC13NL: 0.45 µm Hydrophilic PTFE, 13mm, 100 per pack
SLLHC25NS: 0.45 µm Hydrophilic PTFE, 25mm, 50 per pack

Applications:
Ion Chromatography

Application

0.20 µm pore size, 25 mm diameter, Millex-LG hydrophilic PTFE membrane, ion chromatography certified

Packaging

non sterile

Specifications

For general laboratory use only

Physical form

Color Code: Natural inlet/natural outlet

Legal Information

Luer-Lok is a registered trademark of Becton-Dickinson & Co.
Millex is a trademark of Merck KGaA, Darmstadt, Germany

Not finding the right product?  

Try our Product Selector Tool.


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

Millex® hydrophilic PTFE syringe filters offer broad chemical compatibility and robust performance for various sample filtrations.

Millex® hydrophilic PTFE syringe filters offer broad chemical compatibility and robust performance for various sample filtrations.

Millex® hydrophilic PTFE syringe filters offer broad chemical compatibility and robust performance for various sample filtrations.

Millex® hydrophilic PTFE syringe filters offer broad chemical compatibility and robust performance for various sample filtrations.

See All

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service