3521-10014
NovaSeptum® Transfer Systems
Ideal for applications such as pH regulation and fermentation inoculation
Synonym(s):
General transfer, tube application, Luer, 500 mm
About This Item
material
silicone tubing
Quality Level
needle size
2.0 mm
sterility
sterile
manufacturer/tradename
NovaSeptum®
parameter
-50-95 °C max. temp.
0.5 bar max. sampling pressure (7.25 psi)
L
500 mm
impurities
≤2.15 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)
fitting
inlet septum unit (with 1 mm or 2 mm needle)
Luer outlet fitting (3-piece)
Looking for similar products? Visit Product Comparison Guide
General description
With the NovaSeptum® Transfer Systems, contamination is no longer a threat. Ideal for aseptic and sterile processes, the closed design ensures your sample will be isolated from point of sample to analysis. NovaSeptum® also allows for savings of precious materials with its compact, no dead leg, design.
The wide range of standard and custom connectors guarantees the ability to collect sample everywhere needed. The high purity sampling units are ideally suited for ideal for applications such as ph regulation and fermentation inoculation, and applications requiring very low affinity for proteins, complex carbohydrates or small molecules. It is available as a flat bag for easy storage and hanging.
Application
Preparation Note
Beta Irradiation (e-beam) minimum 25 kGy according to ISO 11137
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service