Skip to Content
Merck
All Photos(2)

Key Documents

BAF378710500

SP Bel-Art® Sterileware Liquid Thief Sampler

capacity 100 mL (3.4 oz), pack of 20 ea (individually wrapped)

Synonym(s):

sampler

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
NACRES:
NB.35

material

high-density polyethylene

packaging

pack of 20 ea (individually wrapped)

manufacturer/tradename

Bel-Art F37871-0500

L × diam.

19.75 in. (500 mm) × 0.875 in. (21 mm)

bore diam.

0.625 in. (1.5 mm)

capacity

100 mL (3.4 oz)

Looking for similar products? Visit Product Comparison Guide

General description

Available in two lengths to suit your needs, these sterile liquid thieves draw a sample with a simple pull of the handle, then dispense easily into the vessel of your choice.

Features and Benefits

  • Ideal for sampling water and other low viscosity liquids, oils and ointments; 0.15cm (¹⁄₁₆") tip hole diameter
  • Made from FDA and EU conforming materials; safe for food, drug and cosmetic use
  • High density polyethylene (HDPE) thief heat sealed in individual polyethylene bag
  • Gamma irradiated sterile (SAL 10^-6)
  • Ready for one time use and disposal
  • Lot stamped for accurate tracing
Note: Sterilized products are not returnable.

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP
Sterileware is a trademark of SP Scienceware, a division of SP

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service