Skip to Content
Merck
All Photos(1)

Key Documents

STS0018

Sigma-Aldrich

ECOSURF SA-7

greener alternative

Non-ionic surfactant

Synonym(s):

Alcohols ethoxylated propoxylated, Seed oil alcohol ethoxylate 7 EO

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12161900
NACRES:
NA.28

grade

laboratory grade

Quality Level

description

non-ionic

form

liquid

greener alternative product characteristics

Design for Degradation
Learn more about the Principles of Green Chemistry.

sustainability

Greener Alternative Product

CMC

17 ppm (25°C)

viscosity

21.799 cSt(40 °C)

transition temp

cloud point 37 °C (1 wt% actives aqueous solution)
pour point <4 °C

solubility

chlorinated solvents: soluble (and most polar organic solvents)
water: soluble

density

0.9599 g/mL at 40 °C

HLB

9.7

greener alternative category

General description

We are committed to bringing you Greener Alternative Products, which adhere to one or more of The 12 Principles of Green Chemistry. This product is a biodegradable surfactant and is aligned with the 10th principle of Green Chemistry "Design for Degradation".

Legal Information

ECOSURF is a trademark of The Dow Chemical Company ("Dow") or an affiliated company of Dow

Storage Class Code

10 - Combustible liquids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service