Skip to Content
Merck
All Photos(1)

Key Documents

GE17-1319-01

Urea

Cytiva 17-1319-01, pack of 500 g

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41105323
NACRES:
NA.25

form

solid

feature

wetted part: no

packaging

pack of 500 g

manufacturer/tradename

Cytiva 17-1319-01

color

White

solubility

cold water: soluble (Easily soluble in cold and hot water)
methanol: soluble

Looking for similar products? Visit Product Comparison Guide

General description

IEF performed under denaturing conditions gives the highest resolution and the cleanest results. Urea solubilizes and unfolds most proteins to their fully random conformation, with all ionizable groups exposed to solution.

Features and Benefits

  • 500g

Storage and Stability

Please be aware this product may be shipped 90 days before the expiration date. For more information on the batch specific expiration date, please contact technical service.
Store at 5 to 30 °C (dry)

Analysis Note

To view the Certificate of Analysis for this product, please visit www.cytiva.com.

Storage Class Code

13 - Non Combustible Solids


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Manon Lesage et al.
Biology of reproduction, 103(5), 1099-1109 (2020-08-11)
Deciphering mechanisms of oocyte development in the fish ovary still remain challenging, and a comprehensive overview of this process at the level of the organ is still needed. The recent development of optical tissue clearing methods has tremendously boosted the

Articles

This page describes components of rehydration solutions for use in 2-D Electrophoresis with Cytiva products.

Protocols

This page describes typical rehydration solutions for use in gel electrophoresis with Cytiva products.

This page describes two-dimensional separation of protein samples with Cytiva products.

This page describes two-dimensional separation of protein samples with Cytiva products.

This page describes two-dimensional separation of protein samples with Cytiva products.

See All

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service