Skip to Content
Merck
All Photos(1)

Key Documents

SLHNBZ5NK

Millipore

Millex® Nylon syringe filter

pore size 0.45 μm, diam. 25 mm, non-sterile, hydrophilic, glass fiber prefilter

Synonym(s):

0.45 μm Nylon syringe filter, Millex-HN syringe filter, disposable syringe filter, syringe filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
eCl@ss:
32031690
NACRES:
NB.24

material

Nylon membrane
glass fiber prefilter
high-density polyethylene housing

Quality Level

sterility

non-sterile

product line

Millex®

feature

holdup volume 200 μL
hydrophilic

manufacturer/tradename

Millex®

parameter

45 °C max. temp.
7 bar max. inlet pressure (100 psi)

technique(s)

HPLC: suitable
UV/Vis spectroscopy: suitable
analytical sample preparation: suitable

H

21 mm

diam.

25 mm

filtration area

3.9 cm2

volume

100 mL

pore size

0.45 μm

input

sample type organic solution(s)
sample type aqueous solution(s)
particle-laden solution(s)
sample type mild organic solution(s)

fitting

female Luer-Lok® inlet
male Luer outlet slip

shipped in

ambient

General description

Automation-compatible non-sterile Millex® syringe filter with nylon membrane and glass fiber prefilter

  • Designed to provide efficient filtration for dissolution and other automated sample preparation applications
  • Domed housing ensures reliable delivery of filters
  • Available in either bulk or delivery tubes for use with automated filter-changing systems

Filter Code: HN/PB

Application

  • Dissolution testing
  • Automated sample filtration
  • Clarification of solutions containing high particle levels

Packaging

Bulk, non sterile 1,000 units (no tubes)

Specifications

For general laboratory use only

Unit Definition

  • SLHNBZ5NZ: 200 pack that is preassembled in 8 tubes of 25 each
  • SLHNBZ5NK: 1000 pack, supplied in bulk format

Legal Information

Luer-Lok is a registered trademark of Becton-Dickinson & Co.
Millex is a registered trademark of Merck KGaA, Darmstadt, Germany

Not finding the right product?  

Try our Product Selector Tool.


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service