Skip to Content
Merck
All Photos(1)

Documents

Z291803

Supelco

Inserts for 2 mL large opening vials, 6.0 mm I.D.

volume 0.3 mL, glass insert (conical with polyspring), O.D. × H 6 mm × 30 mm, pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

glass insert (conical with polyspring)

packaging

pkg of 100 ea

O.D. × H

6 mm × 30 mm

volume

0.3 mL

Looking for similar products? Visit Product Comparison Guide

General description

Insert fits 12 × 32 mm vials with large opening (6.0 mm)

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service