Skip to Content
Merck
All Photos(1)

Documents

WHA99101304

Whatman® Uniflo® 13 syringe filters

Nylon membrane, pore size 0.45 μm, pack of 500 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
NACRES:
NB.24

material

Nylon membrane
polypropylene housing

sterility

non-sterile

packaging

pack of 500 ea

manufacturer/tradename

Whatman 9910-1304

parameter

67.5 psi pressure

diam.

13 mm

filter area

0.65 cm2

size

19.6 × 16.9 mm

weight

0.52 kg

pore size

0.45 μm

fitting

female Luer inlet

Looking for similar products? Visit Product Comparison Guide

Features and Benefits

  • 13 or 25 mm diameters
  • 0.2 µm, 0.22 µm or 0.45 µm pore sizes
  • Sterile or non-sterile options
  • Individual printing on the filter for easy identification
  • Bench top space saving packaging

Other Notes

Suitable for volumes of 10 mL or less

Legal Information

UNIFLO is a registered trademark of Whatman International Ltd.
Whatman is a registered trademark of Cytiva

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service