Z232971
Duran® Erlenmeyer wide-neck flask
capacity 25 mL
Synonym(s):
conical flasks
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121804
NACRES:
NB.43
Recommended Products
material
borosilicate glass
flat bottom
wide-neck
Joint
Joints neck (31)
sterility
non-sterile
feature
without cap
packaging
pack of 10
manufacturer/tradename
DURAN® 212261405
availability
not available in USA and Canada
H
70 mm
capacity
25 mL
flask O.D.
43 mm
neck O.D.
31 mm
Looking for similar products? Visit Product Comparison Guide
General description
With graduations. Meets DIN 12380 standard.
Other Notes
Browse all Erlenmeyer flasks
Legal Information
DURAN is a registered trademark of DWK Life Sciences
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service