CLS173010
Corning® Snap-Seal plastic sample containers
volume 300 mL, diam. × H 63 mm × 112 mm
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121803
NACRES:
NB.11
Recommended Products
material
translucent polypropylene
manufacturer/tradename
Corning 1730-10
diam. × H
63 mm × 112 mm
volume
300 mL
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Snap-Seal locking device keeps cap closed and secure, for reliable leak-tight seal when properly closed.
Legal Information
Corning is a registered trademark of Corning, Inc.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service