Skip to Content
Merck
All Photos(1)

Key Documents

XX4304707

Millipore

Stainless Steel Support Screen, 47 mm

Accessories for filter holders for sample preparation.

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104909
eCl@ss:
32031613
NACRES:
NB.24

material

stainless steel

Quality Level

diam.

47 mm

shipped in

ambient

General description

In-Line Filter Holders are commonly use to ultraclean liquids or gases in line by pressure filtration. Simply open the housing to change the filter without disturbing the attached plumbing.



Features & Benefits:

•Stepped hose barb connections at both ends for easy installation

•Large, easy to grip hand knobs



Catalog Number Description

XX4304700 In-Line Filter Holder 47 mm



Replacement Parts

XX1104715 Support screen, 47 mm, polypropylene

XX4304701 O-ring (2-131), silicone

XX4304704 Hose adapter, 1/4 in. NPTF to 5/16 in. ID, polypropylene

XX4304705 Hand Knobs



Accessories

XX4304702 O-ring, (2-131), fluoroelastomer

XX4304707 Stainless Steel Support Screen, 47 mm

XX6200006P Filter forceps, blunt end, stainless steel

XX6700034 3 meters PVC tubing with 9.5 mm internal diameter

Storage Class Code

10-13 - German Storage Class 10 to 13


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service