Z680788
Duran® stirred reactor systems
capacity 500 mL
Synonym(s):
1200395
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121800
NACRES:
NB.17
Recommended Products
material
glass bottle
polypropylene cap
round bottle
feature
with cap
packaging
pack of 1 ea
manufacturer/tradename
DURAN® 1200395
capacity
500 mL
fitting
GL 14 connector (with 2 GL 14 PBT caps, red)
for GL 45 bottles
Looking for similar products? Visit Product Comparison Guide
General description
The stirred reactor is ideal for the widest possible range of mixing processes in laboratories, such as mixing liquids or dissolving solids. The whole assembly is autoclavable, so that it can be used in biological applications, for simple fermentation processes.
- Drive using standard magnetic stirrers
- Variable stirrer shaft, can be used for 500 mL and 1,000 mL Duran® GL 45 laboratory bottles
- Can be used up to 500 rpm
- Compatible with the Duran® connection systems; hoses with bores from 1.6 mm to 6.0 mm can be fitted
Legal Information
DURAN is a registered trademark of DWK Life Sciences
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service