Skip to Content
Merck
All Photos(1)

Key Documents

Z247642

Coors high-alumina crucible

High form, capacity 100 mL

Synonym(s):

High-Alumina Crucible

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122200
NACRES:
NB.43

packaging

pack of 1 ea

manufacturer/tradename

Coorstek 65505

H

61 mm

capacity

100 mL

top diam.

58 mm

Looking for similar products? Visit Product Comparison Guide

General description

Made of 99.8% pure, recrystallized aluminum oxide for high resistance to chemical attack. For use in reducing and oxidizing atmospheres and refractory metals (such as molybdenum, platinum, rhodium, tungsten, tantalum, and iridium). O.D. dimension tolerance is +/-5%. Max. use temp. (no load): 1,750 °C.

Legal Information

Coors is a trademark of Coorstek, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service