Skip to Content
Merck
All Photos(1)

Key Documents

BR113931

BRAND® culture tube, screw cap

L × W 12 mm × 100 mm, thickness 1.0 mm

Synonym(s):

Culture tubes, Tubes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121706
NACRES:
NB.22

material

round bottom
screw top cap
screw top neck
soda-lime glass tube
transparent tube

sterility

non-sterile

feature

RCF 3,000 × g
neck thread external thread

packaging

pack of 100 ea

manufacturer/tradename

BRAND 113931

L × W

12 mm × 100 mm

capacity

6.5 mL

thickness

1.0 mm

Looking for similar products? Visit Product Comparison Guide

General description

Our Glass Culture Tubes feature a secure screw cap made from polypropylene (PP) with a white elastomer seal of thermoplastic elastomer (TPE), ensuring a tight and leak-proof closure. Autoclavable at 121 °C, these tubes are designed for easy sterilization and reliable use in laboratory settings. Crafted from high-quality glass, they provide excellent visibility for sample monitoring. Ideal for various scientific applications, these culture tubes combine durability with convenience for optimal laboratory performance.

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service