Skip to Content
Merck
All Photos(1)

Key Documents

SLWSSD102K

Pyrex® Spare glass keys, straight key bore

bore 1.5 mm , key

Synonym(s):

Pyrex, SciLabware SSD102K

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

manufacturer/tradename

SSD102K
SciLabware

bore

1.5 mm , key

stopcock diam.

12.5 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Replacement keys for SSD: series stopcocks
  • Manufactured from borosilicate glass
  • Supplied complete with key retaining device

Features and Benefits

• Manufactured from 3.3 expansion borosilicate glass complying with ISO 3585 (ASTM E-438 Type 1 Class A)• Keys are supplied complete with silicone ′O′ ring and PP retaining device• Keys are fully interchangeable

Legal Information

PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service