Skip to Content
Merck
All Photos(2)

Key Documents

FCISI012

Supelco

SupelFlash Cartridge Inorganic Sorbent

silica, bed wt. 12 g, 230-400 mesh

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12000000
NACRES:
NC.05

product name

SupelFlash Cartridge, 40-63 μm, matrix active group silica, bed wt. 12 g, for use with Isco and Analogix flash systems

composition

bed wt., 12 g

packaging

pkg of 20

parameter

50 psi max. pressure

technique(s)

LPLC: suitable

I.D. × L

23 mm × 120 mm

matrix active group

silica

particle size

40-63 μm

pore size

60 Å

compatibility

for use with Isco and Analogix flash systems

Looking for similar products? Visit Product Comparison Guide

General description

SupelFlash Cartridges
SupelFlash cartridges are pre-compressed, disposable flash columns containing ultrapure silica, designed to meet your stringent flash purification requirements. Cartridge pre-compression reduces particle interstitial spacing to provide even mass transfer and balanced chemical interaction.

Features Include:
Female luer lock inlet and male slip luer outlet for easy compatibility
8 Bed weights from 4 grams to 330 grams
40-60 um irregular silica
Higher efficiency leading to sharper more symmetric peaks
High yield and sample loading capacity
Reliable, consistent purification performance

Supel Flash Cartridges are Designed For Use in:
ISCO′s CombiFlash, Companion, Retrieve, and OptiX systems;
Analogix′s SimpliFlash, and IntelliFlash and Biotage systems.

Legal Information

Supel is a trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service