Skip to Content
Merck
All Photos(1)

Key Documents

507482

Supelco

Septa, PTFE/Silicone

red PTFE/white silicone, diam. 12 mm, pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
Pricing and availability is not currently available.

material

PTFE face
red PTFE/white silicone
silicone body

packaging

pkg of 100 ea

manufacturer/tradename

Chromacol 12-ST2

parameter

250 °C temp. limit

O.D.

12 mm

diam.

12 mm

Looking for similar products? Visit Product Comparison Guide

General description

It is used as an air-tight seal, and prevents contamintion

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service