Skip to Content
Merck
All Photos(1)

Key Documents

27088-U

Supelco

Vials, screw top, amber glass (vial only)

volume 15 mL, amber glass vial, thread for 18-400, pkg of 100 ea

Synonym(s):

Amber Glass Screw Vials

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

amber glass vial

feature

closure type screw top vial

packaging

pkg of 100 ea

O.D. × H × I.D.

21 mm × 70 mm × 12 mm

volume

15 mL

fitting

thread for 18-400

Looking for similar products? Visit Product Comparison Guide

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service