CLS3260
Corning® Costar® center well culture dish
60 mm cell culture dish, 20 mm center well, 3.14 cm2, polystyrene, TC-treated, clear, for research use only, 500/cs
Synonym(s):
cell culture dishes, culture dishes, petri dish, petri dishes, plastic petri dishes, tissue culture dishes
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121812
NACRES:
NA.75
material
polystyrene
round
sterility
sterile
feature
disposable
packaging
pack of 20
case of 500
manufacturer/tradename
Corning 3260
diam. × H
60 mm × 15 mm
surface area
3.14 cm2 , cell growth area
working volume
0.6-0.9 mL
color
clear
General description
Note: Product is strictly not for human use.
The center well dish is a Class I medical device and should never be used in applications which require the product to be certified as a Class II or Class III medical device. This product is not CE marked.
The center well dish is a Class I medical device and should never be used in applications which require the product to be certified as a Class II or Class III medical device. This product is not CE marked.
- 20 mm diameter center well holds 3mL of medium while the outer well holds 10 mL
- Height is 15 mm
- Treated for optimal cell attachment
- Sterilized by gamma radiation and certified nonpyrogenic
- For research use only
Legal Information
Corning is a registered trademark of Corning, Inc.
Costar is a registered trademark of Corning, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service