Skip to Content
Merck
All Photos(1)

Key Documents

A002-M

NovaSeptum® GO Bag Rack, single sampling, for 1-port holder, TC 25 in-line

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104105

material

plate (Mounting plate: AccuSizer particle size distribution Sliding plate)
stainless steel
stainless steel plate (Sliding plate,Hanger, Holder: iin compliance with ASTM® 316)

product line

NovaSeptum® GO

H

260-460 mm (10.2-18.1 mm)

L

250 mm (9.8 in.)

W

280 mm (11 in.)

weight

0.5 kg

application(s)

sterile sampling

storage temp.

2-30°C

General description

Device Configuration: For single sampling units
Screw, Locking nut, Wing nut: Stainless steel in compliance with A4
Screw, Locking nut, Wing nut: iin compliance with A4
The NovaSeptum® Bag Rack for Single Sampling Units is designed to easily load and unload NovaSeptum® sampling units. It is fully adjustable and available for all standard holders.

Application

Designed to easily load and unload NovaSeptum® sampling units. It is fully adjustable and available for all standard holders.

Packaging

1/pack - Packaging: A package of 1 bag rack unit with all of its parts is packed unassembled in a cardbord box with a part number.

Components

Mounting plate: AccuSizer particle size distributionSliding plate,Hanger, Holder: Stainless steel in compliance with ASTM® 316Screw, Locking nut, Wing nut: Stainless steel in compliance with A4

Legal Information

ASTM is a registered trademark of American Society for Testing and Materials
NOVASEPTUM is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service