Skip to Content
Merck
All Photos(1)

Key Documents

BAF146601150

Sterileware Powder Funnels

capacity 784 mL (26.5 oz)

Synonym(s):

funnel, powder funnel

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
NACRES:
NB.35

packaging

pack of 24 ea

manufacturer/tradename

Bel-Art F14660-1150

Overall H

5.375 in. (136 mm)

capacity

784 mL (26.5 oz) ,

stem I.D. × L × O.D.

0.9375 in. (24 mm) × 1.1875 in. (30 mm) × 1.125 in. (29 mm)

top I.D. × O.D.

5.625 in. (142 mm) × 5.875 in. (149 mm)

Looking for similar products? Visit Product Comparison Guide

General description

These sterile, wide stem funnels are ideal for transferring powders or granules using a sterile sampling tool into a sterile container

Features and Benefits


  • 60° angle and large bore stem help minimize bridging of powder
  • FDA grade polypropylene; safe for food, drug and cosmetic use
  • Gamma irradiated sterile (SAL 10^-6)
  • Individually bagged; ready for one time use and disposal
  • Lot stamped for accurate tracingNote: Sterilized products are not returnable.

Legal Information

Sterileware is a trademark of SP Scienceware, a division of SP

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service