Skip to Content
Merck
All Photos(1)

Key Documents

P3114

PurePak PCR microtubes

volume 0.2 mL, 0.2mL PCR tubes, nuclease and pyrogen-free

Synonym(s):

thin walled PCR microtube, thin walled microtube

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41100000

description

thin walls

sterility

non-sterile

feature

RNase and DNase free

packaging

pkg of 1,000 tubes
case of 10 packs

manufacturer/tradename

MBP 3412

technique(s)

PCR: suitable

volume

0.2 mL

Looking for similar products? Visit Product Comparison Guide

General description

Reaching into a bulk bag of tubes can cause contamination; PurePak packaging solves this problem by dividing tubes into ten separate PurePaks. PurePaks can be opened as needed to protect unused tubes from contamination. Thin walled tubes are precision-molded with premium, non-wettable polypropylene and receive multi-point, quality inspections to ensure unsurpassed performance. Certified Rnase-, DNase- and pyrogen-free.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service