Skip to Content
Merck
All Photos(1)

Key Documents

MTCR1050

MTC Bio Reversible Rack

to hold, 60 x 1.5/2.0 mL OR 60 x 0.5 mL tubes, orange

Synonym(s):

stacking western blot box, tube holder, tube rack

Sign Into View Organizational & Contract Pricing

Select a Size

5 EA
CZK 1,450.00

CZK 1,450.00


Please contact Customer Service for Availability


Select a Size

Change View
5 EA
CZK 1,450.00

About This Item

UNSPSC Code:
41122804
NACRES:
NB.12

CZK 1,450.00


Please contact Customer Service for Availability

material

orange
polypropylene

feature

to hold 60 x 1.5/2.0 mL OR 60 x 0.5 mL tubes

packaging

pack of 5 ea

manufacturer/tradename

MTC Bio R1050

parameter

-80 °C temperature

Looking for similar products? Visit Product Comparison Guide

General description

Rack, reversible, 96 x 1.5/2.0mL or 0.5mL, (113 x 199mm), Orange

Features and Benefits

  • Polypropylene, withstand -80°C
  • Compact and space efficient
  • Autoclavable

  • Polypropylene, withstand -80°C
  • Compact and space efficient
  • Autoclavable

Legal Information

MTC is a trademark of MTC Bio

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service