Skip to Content
MilliporeSigma

MFGL06SC3

Millipak® Final Fill 60 Durapore®

Inlet: 3/4 in. Sanitary Flange Outlet: 1/4 in. Hose Barb Vent: 1/8 in. Hose Barb

Synonym(s):

Durapore® 0.22 µm, Millipak® Final Fill Capsule

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
23151806
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


Product Name

Millipak® Final Fill 60 Durapore®, Inlet: 3/4 in. Sanitary Flange Outlet: 1/4 in. Hose Barb Vent: 1/8 in. Hose Barb

material

PVDF membrane, polysulfone housing, silicone O-ring

reg. compliance

meets FDA Indirect Food Additive requirements cited in 21 CFR 177-182 (all component materials )

sterility

sterile

product line

Millipak® Final Fill

feature

hydrophilic

manufacturer/tradename

Durapore®

parameter

0.7 bar max. differential pressure (10 psid) at 25 °C (Reverse), 1.7 bar max. differential pressure (25 psid) at 80 °C (Forward), 5.5 bar max. differential pressure (80 psid) at 25 °C (Forward)

technique(s)

sterile filtration: suitable

filter diam.

7.6 cm (3.0 in.)

filtration area

300 cm2

impurities

<0.25 EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction)

matrix

Durapore®

pore size

0.22 μm pore size

bubble point

≥50 psi (3450 mbar), air with water at 23 °C

fitting

19 mm (3/4 in.) inlet sanitary flange, 6 mm (1/4 in.) outlet hose barb

Other Notes

Directions for Use

  • Organism Retention: Microorganism
  • Mode of Action: Filtration (size exclusion)
  • Application: BioProcessing
  • Intended Use: Reduction or removal of microorganism/bioburden
  • Instructions for Use: Please refer general guidelines section of user guide shipped with this product
  • Storage Statement: Please refer user guide shipped with this product
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations

Legal Information

Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany
MILLIPAK is a registered trademark of Merck KGaA, Darmstadt, Germany


Still not finding the right product?




Stay compliant with GMP using the Emprove® Program

Accelerate qualification, maintain compliance, and save time with Emprove® Dossiers.

Download Dossiers

Note: you will be brought to EmproveSuite.com. Your username and password are separate from SigmaAldrich.com and may differ.

Register for free and access Emprove® Dossiers within minutes. Upgrade your subscription plan to unlock advanced and customized content in the Emprove® Suite

Not finding what you are looking for? Visit the Emprove® Program Help page.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library