Skip to Content
MilliporeSigma

GM1/12EP

NovAseptic® GMP 100 Mixing Head, Male BearingGMP (UNCD Coated)

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
31171500
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

316L stainless steel plate, ceramic bearing (Female Bearing)

parameter

5-135 °C temp. range (41-275 °C)

roughness average (RA)

≤0.38 μm (Surface Treatment: Electropolished)

pH range

1-14

General description

Bar/Plate: Stainless Steel 316L/ EN1.4435Female Bearing: Ceramic Sic
NovAseptic® mixers offer a complete solution for mixing throughout theprocess line and are designed for a wide variety of mixing applications in thepharmaceutical and biotechnology industries.

Packaging

The male bearing is packaged in a closed box.

Other Notes

Mixing Head/ Bar/Plate (316L) Female Bearing UNCD coated

Legal Information

NOVASEPTIC is a registered trademark of Merck KGaA, Darmstadt, Germany


Still not finding the right product?




Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library