Z328979
BRAND® magnetic stirring bar, PTFE, cylindrical with pivot ring
L 20 mm, bar diam. 6 mm
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41103806
eCl@ss:
32100100
NACRES:
NB.72
Recommended Products
material
cylindrical PTFE-coated
packaging
pack of 10
manufacturer/tradename
BRAND 137415
L
20 mm
bar diam.
6 mm
ring diam.
8 mm
Looking for similar products? Visit Product Comparison Guide
General description
For vessels with slightly uneven bottoms. The pivot ring reduces the contact surface and enables the stirrer to adopt the optimum stirring position.
Other Notes
BR137415 (India)
Legal Information
BRAND is a registered trademark of BRAND GMBH + CO KG
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service