Skip to Content
Merck
All Photos(1)

Key Documents

Z187887

Precisionware bottles

Wide-mouth, capacity 1,000 mL

Synonym(s):

bottle hdpe, plastic bottle, plastic bottles

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

material

high-density polyethylene bottle
polypropylene cap
round translucent bottle

Joint

Joints threaded neck (53)

feature

with cap

packaging

case of 24 ea
pkg of 6 ea

manufacturer/tradename

Bel-Art F10625-0018

bottle diam.

90.5 mm

capacity

1,000 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Precisionware bottles are made of laboratory/pharmaceutical grade high-density polyethylene (HDPE).
  • Features a leak-proof closure cap for sample protection.
  • The sturdy, heavy-duty bottle design facilitates the easy storing of liquid/powder samples.
  • Manufactured to strict DOT-2E specifications.
  • Molded pour lip for easy, no-spill pour.
  • Suitable for shipping.

Legal Information

Precisionware is a trademark of Vectra Precisionware

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service