Skip to Content
Merck
All Photos(2)

Key Documents

HS120034

81-Well microtube storage box, for 1.5-2.0 mL tubes

natural, polypropylene

Synonym(s):

microtube storage, vial box

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41123300
NACRES:
NB.12

material

polypropylene

feature

Holds 81 x 1.5-2.0 mL tubes

packaging

pkg of 5

manufacturer/tradename

Heathrow Scientific HS120034

size

130x130x47 mm

color

natural

Looking for similar products? Visit Product Comparison Guide

General description

Compact footprint for microtube and cryogenic vial storage.
  • Made from polypropylene
  • Store microtubes or cryogenic vials
  • Easy open, friction fit lid
  • Safe for low temperature storage
  • Black light tight version available for light sensitive samples
  • Tubes: 1.5/2.0 mL
  • Wells: 81
  • Well Dia: 12.3 mm
  • Dimensions: 5.1 x 5.1 x 1.9 in (13 x 13 x 4.7 cm)
  • Autoclavable


Each Heathrow Scientific Microtube Storage boxes is designed for quick visual identification.
  • Uniform wells with location ID
  • Tube capacity is indicated on the outside of the box
  • Translucent vibrant colors with a frosted labeling area
  • Debossed with a distinctive wave design


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service