CLS430767
Corning® bottle-top vacuum filter system
cellulose acetate membrane, pore size 0.22 μm, membrane area 19.6 cm2, filter capacity 250 mL
Synonym(s):
bottle top filters, laboratory filters, vacuum system filters
About This Item
material
cellulose acetate membrane
high-density polyethylene cap (plug seal)
polystyrene housing
sterility
sterile
feature
cap plug seal
graduations
packaging
pack of 1
case of 12
pkg of (individually wrapped system)
manufacturer/tradename
Corning 430767
bottle capacity
250 mL
filter capacity
250 mL
funnel capacity
250 mL
membrane area
19.6 cm2
neck diam.
45 mm
color
orange cap
pore size
0.22 μm
fitting
GL 45 bottle neck
Looking for similar products? Visit Product Comparison Guide
General description
- Cellulose acetate (CA) membranes provide the fastest flow rates, the lowest protein binding and low extractables and are best for filtering cell culture media.
- Receiver bottles feature easy grip sides for improved handling.
- Additional storage bottles can be purchased to increase capacity.
- Bottle caps are supplied sterile and individually packaged.
- Angled hose connector simplifies vacuum line attachment.
- Individually packaged, sterile and certified nonpyrogenic.
- Each system has the membrane material and pore size printed on the unit and is color-coded by membrane type for easy product identification. -
- Expiration date appears on the filter funnel and shipping boxes.
- Expiration date of the membrane is three years from the time the product is manufactured.
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service