Skip to Content
Merck
All Photos(1)

Key Documents

CLS430658

Corning® cryogenic vials, external thread

capacity 1.2 mL

Synonym(s):

cryovials

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121704
NACRES:
NB.17

material

cap (External threaded)
conical bottom tube (self-standing)
polypropylene (Threaded)

description

conical bottom

sterility

sterile; γ-irradiated (certified nonpyrogenic)

feature

self-standing

packaging

pack of 50 ea
case of 500 ea

manufacturer/tradename

Corning 430658

parameter

-196 °C min. temp.

technique(s)

cryopreservation: suitable

capacity

1.2 mL

color

natural

fitting

cap (External Thread)

Looking for similar products? Visit Product Comparison Guide

Features and Benefits

  • Cryogenic vials are manufactured from polypropylene to withstand temperatures to −196 °C
  • Vials have an external threaded cap and silicone washer for a secure seal
  • Vials can be color-coded with inserts
  • All self-standing vials have a special base design allowing them to be locked into the cryogenic rack and tray, for single-handed manipulation
  • These vials include easy-to-read black graduations for precise volume measurement
  • Large marking spots to identify the sample and experimental parameters
  • Free of any detectable RNase/DNase
  • Sterilized by gamma radiation

Legal Information

Corning is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service