Skip to Content
Merck
All Photos(1)

Key Documents

Z263206

Sigma-Aldrich

Wheaton wide-mouth bottle

capacity 16 oz (500 mL), clear, white polypropylene cap, vinyl flat liner

Synonym(s):

Wheaton bottle, Wheaton bottles, wide mouth glass

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

material

round bottle
soda-lime glass bottle
vinyl flat liner
white polypropylene cap

cap size

63-400

Joint

Joints threaded neck (63-400)

sterility

non-sterile

feature

graduations: no
with cap
with cap

packaging

pkg of 24 ea

manufacturer/tradename

WHEATON® W216926

capacity

16 oz (500 mL)

diam. × H

79 mm × 133 mm

color

clear

Looking for similar products? Visit Product Comparison Guide

General description

  • Wheaton wide-mouth bottle is manufactured from type III soda-lime glass.
  • Clear bottles for optimal sample clarity.
  • Ideal for storing and transporting small to large volume samples or dry powders.
  • A wide-mouth design facilitates easy access to samples.
  • Includes a tamper-evident seal for sample protection.

Features and Benefits

• Available in larger bottle sizes• Wide mouth / neck• Clear, Type III soda-lime glass• Available with caps attached or without caps• HAZCOM labels, provided in each case of bottles with the exception of bulk packs, allow for ID of content and safety notification• Tamper Evident Seal keeps bottle sealed, protecting contents from accidental misuse (not included in bulk packs)

Legal Information

WHEATON is a registered trademark of Wheaton Industries, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service