Skip to Content
Merck
All Photos(1)

Key Documents

Z131059

Nalgene® graduated cylinders

volume 500 mL, accuracy: 2.6 mL, polymethylpentene

Synonym(s):

PMP cylinder, graduated PMP cylinder

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121805
NACRES:
NB.43

material

polymethylpentene

feature

subdivision 5.0 mL

packaging

pack of 1 ea
case of 8 ea

manufacturer/tradename

Nalgene 3663-0500

volume measuring range

500 mL, accuracy: 2.6 mL

color

transparent

Looking for similar products? Visit Product Comparison Guide

General description

Non-wetting, they deliver all they contain (calibrated TC/TD at 20°C). Meet Class B accuracy requirements of ASTM E1272 "Cylinder, Graduated, Laboratory, Glass" and all requirements of ISO Standard 6706 "Plastic Laboratory Ware-Graduated Measuring Cylinders". No meniscus to confuse readings. Blue, molded, PP base resists tipping. Molded-in graduations with additional major graduation lines on the back of cylinder for easier, more accurate fluid level readings. Generous pour spout. Can be autoclaved, but accuracy will be affected.

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service