CLS430720U
Corning® 75 cm² U-shape cell culture flask, canted neck
plug seal cap, sterile, tissue culture treated
Synonym(s):
cell culture flasks, tissue culture flasks
About This Item
material
U-bottom flask
canted neck neck
cap (Plug Seal)
plug-seal screw-cap
polystyrene
sterility
sterile
feature
cap
tissue culture treated
packaging
pkg of 100 ea
manufacturer/tradename
Corning 430720U
capacity
45 mL
flask surface area
(75 cm2)
binding type
Tissue Culture (TC)-treated surface
Looking for similar products? Visit Product Comparison Guide
Features and Benefits
- Surface treated for optimal cell attachment
- U-shaped flasks have fewer corners for easy cell scraping
- Rounded shoulders of the flasks improve grip and access when removing or tightening the cap
- cGMP manufacturing
- Optimized cell growth area
- Stable stacking design
- Large, clear viewing surface
- High standards of quality (100% leak tested)
- Nonpyrogenic (<0.1 EU/mL)
- BSE/TSE compliant
- Canted neck for easier pouring and large pipet access
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service