Skip to Content
Merck
All Photos(1)

Key Documents

Z178144

Scienceware® polypropylene Buchner funnel

capacity 165 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121809
NACRES:
NB.43

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art H14602-0000

capacity

165 mL

plate diam.

70 mm

Looking for similar products? Visit Product Comparison Guide

General description

Steam autoclavable at 250°F (121°C). Molded two-piece construction; snaps together for vacuum seal. Perforated filter plate which supports filter paper of your choice.

Legal Information

Scienceware is a registered trademark of SP Scienceware, a division of SP

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service