Skip to Content
Merck
All Photos(1)

Key Documents

DWK374308

Wheaton® Peroxide Cured Silicone Tubing

Synonym(s):

374308

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41116129
NACRES:
NB.51

description

section size H 25 ft

feature

tubulation Bulk Silicone Tubing

packaging

pkg of 1 ea

manufacturer/tradename

WHEATON® 374308

wall thickness × I.D.

2.3 mm × 8 mm

Looking for similar products? Visit Product Comparison Guide

General description

Tubing can be supplied in two different versions depending on customer requirements. Supplied as a complete assembly comprising of a 1.5m (5 foot) section of silicone tubing, a borosilicate glass sinker, and a polypropylene delivery nozzle or as 7.62m (25 foot) bulk lengths of tubing supplied without any fittings. All tubing is supplied with a wall thickness of 2.3mm.

Application

Research, Development and Quality Control, Pharmaceutical and Biotechnology, Food and Beverage, Waste Water and Sample Collection

Features and Benefits

  • Bulk tubing also available
  • Autoclavable

Legal Information

WHEATON is a registered trademark of Wheaton Industries, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service