Skip to Content
Merck
All Photos(1)

Key Documents

NSRULER-10100

Millipore

Volume Indicator Ruler, 100 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104105
eCl@ss:
36101790

material

PVC

product line

NovaSeptum®

manufacturer/tradename

NovaSeptum®

L

169 mm ± 1
325 mm ± 1 mm

W

30.0 mm ± 1.0 mm

thickness

30 μm (±1)
30 μm ± 1 μm

width

30 mm (±1)

suitability

suitable for sampling

application(s)

sterile sampling

compatibility

NovaSeptum® flat bag, 100 mL
for use with NOVASEPTUM® flat bag, 100 mL

Legal Information

NOVASEPTUM is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service