Skip to Content
Merck
All Photos(1)

Key Documents

854743

Supelco

Vials, screw top, clear glass, 1.5 mL

volume 1.5 mL, clear glass vial, O.D. × H × I.D. 11.6 mm × 32 mm × 6 mm, pkg of 1000 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

clear glass vial

feature

closure type screw top vial

packaging

pkg of 1000 ea

O.D. × H × I.D.

11.6 mm × 32 mm × 6 mm

volume

1.5 mL

fitting

thread for 10-425

Looking for similar products? Visit Product Comparison Guide

General description

Vials are suitable basically to inject samples from an autosampler. They are available in various sizes, although 2 mL vials are more commonly used. Autosampler needle pierces through the cap during injection and withdraws the required aliquots of sample from the vials. Screw top vials (volume 1.5 mL, clear glass, O.D. × H. 11.6 mm × 32 mm) are used on many autosamplers with a standard opening of 6 mm. The threads on the standard vials are 10-425.

Other Notes

The inside diameter of vials vary with the manufacture. Only the following insert part numbers are compatible with these large opening vials.
  • SU860067PK100 0.1ML GLASS CONICAL INSERT, 6 X 31MM
  • 854988PK1000 0.1ML GLASS CONICAL INSERT, 6 X 31MM
  • SU860066PK100 0.1ML GLASS CONICAL INSERT WITH BOTTOM SPRING, 6 X 28MM
  • 854110PK1000 0.1ML GLASS CONICAL INSERT WITH BOTTOM SPRING, 6 X 28MM

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service