Skip to Content
Merck
All Photos(1)

Key Documents

23703-U

Supelco

Vials, screw top, clear glass (vial only)

volume 60 mL, clear glass vial, thread for 24-400, pkg of 144 ea

Synonym(s):

Clear glass screw top vials

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

clear glass vial

Agency

suitable for GB 31604.35-2016
suitable for ISO 25101

reg. compliance

suitable for FDA C-010.02

feature

closure type screw top vial

packaging

pkg of 144 ea

O.D. × H

27.5 mm × 140 mm

volume

60 mL

fitting

thread for 24-400

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service