Skip to Content
Merck
All Photos(3)

Key Documents

HS23206

Cryogenic Vial Cane

to hold, 6 x 5.0 mL vials per rack, clear aluminum

Synonym(s):

cryogenic vial cane, cryostorage cane, cryovial cane, dewar cane, liquid nitrogen cane

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121704
NACRES:
NB.12

material

clear aluminum

feature

to hold 6 x 5.0 mL vials per rack

packaging

pack of 12 ea

manufacturer/tradename

Heathrow Scientific HS23206

L

300 mm

Looking for similar products? Visit Product Comparison Guide

General description

The aluminum Cryogenic Vial Cane organizes cryogenic samples in dewars and hold vials for freezer storage or immersion in LN2 dewars.

Features and Benefits

  • Up to 6 x 5.0 mL size vials
  • Use in liquid and vapor phase; use approved vials only
  • Canes bend to fit all major cryogenic vial brands

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service