The bubble point in methanol is 13 psi, and the bubble point in 60/40 isopropanol/water is 16 psi.
SLFGL25BS
Millex™ hydrophobic PTFE syringe filter
pore size 0.2 μm, diam. 25 mm, sterile, male Luer-Lok® outlet
Synonym(s):
0.2 μm PTFE syringe filter, Fluoropore® PTFE syringe filter, Millex-FG 0.2µm Filter Unit, Millex-FG syringe filter, Millex-FG-OR Filter Unit, disposable syringe filter, sterile syringe filter, syringe filter
About This Item
Recommended Products
material
PTFE membrane
blue PVC housing
Quality Level
sterility
ethylene oxide treated
sterile
product line
Millex™
shelf life
3 yr
feature
holdup volume< 0.1 mL
hydrophobic
manufacturer/tradename
Millex™
parameter
≥1.0 L/min air flow rate at 1 psi
45 °C max. temp.
5.2 bar max. inlet pressure (75 psi)
technique(s)
gas filtration: suitable
sterile filtration: suitable
vent filtration: suitable
diam.
25 mm
filtration area
4 cm2
housing diam.
29 mm
inlet to outlet H
23 mm
volume
100 mL
matrix
Fluoropore®
pore size
0.2 μm
input
gas
mild organic solvent(s)
bubble point
≥13 psi, methanol
fitting
female Luer-Lok® inlet
male Luer-Lok® outlet
application(s)
industrial qc (air/gas/organic solvent filtration and venting)
shipped in
ambient
General description
Features and Benefits
- Single-use only
- Non-toxic and non-pyrogenic
- Bi-directionally supported
Legal Information
Not finding the right product?
Try our Product Selector Tool.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
What is the bubble point for SLFGL25BS?
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service