Skip to Content
Merck
All Photos(1)

Key Documents

A011-M

Millipore

NovaSeptum® Bag rack for manifold unit

5-port holder TC 50.5 for NAC-USI, NAC-USM

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104105
eCl@ss:
36101790

material

stainless steel

Quality Level

needle size

2.0 mm

sterility

sterile

product line

NovaSeptum®

manufacturer/tradename

NovaSeptum®

H

260–460 mm

L

250 mm

W

280 mm

weight

0.5 kg

application(s)

sterile sampling

compatibility

for use with 5-port Holder TC 50.5 for NAC-USI, NAC-USM

General description

Device Configuration: Multi-sampling

Legal Information

NOVASEPTUM is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service