GF75335519
Aluminum/Copper metal matrix composite
tube, Al77.9%/SiC17.8%/Cu 3.3%/Mg 1.2%/Mn 0.4%, outside diameter 25.4 mm, length 100 mm, wall thickness 1.0 mm
Synonym(s):
AL427250
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
12352311
NACRES:
NA.23
Recommended Products
form
tubes
manufacturer/tradename
Goodfellow 753-355-19
L
100 mm
O.D.
25.4 mm
wall thickness
1.0 mm
Looking for similar products? Visit Product Comparison Guide
General description
For updated SDS information please visit www.goodfellow.com
Legal Information
Product of Goodfellow
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service