57225-U
Supelclean™ENVI™-Chrom P SPE Tube
bed wt. 250 mg, volume 6 mL, pk of 30
Synonym(s):
polymeric RP SPE cartridge tube, 6 mL
About This Item
Recommended Products
material
polypropylene tube
Quality Level
Agency
suitable for EPA 537.1
suitable for ISO 21675 2019
suitable for ISO 25101
suitable for ISO/CEN 15968-2010
product line
Supelclean™
composition
bed wt., 250 mg
packaging
pk of 30
technique(s)
solid phase extraction (SPE): suitable
surface area
900 m2/g
volume
6 mL
matrix
Styrene/Divinyl Benzene Coopolymer Resin base material
matrix active group
polystyrene-divinylbenzene phase
diameter
80-160 μm
pore size
20-300 Å
application(s)
food and beverages
separation technique
reversed phase
Looking for similar products? Visit Product Comparison Guide
General description
Retention Mechanism: Reversed-phase or Adsorption
Sample Matrix Compatibility: Aqueous solutions
- Particle Size: 80-160 μm; Spherical Shape; Pore Size: 110- 175 Å; Surface Area: 900 m2/g
- Highly crosslinked, neutral, specially cleaned styrenedivinylbenzene resin used to retain hydrophobic compounds with some hydrophilic functionality under reversed phase conditions
- Highly resistant to extreme pH conditions
- Typical applications include aromatics and phenolic compounds from aqueous sample matrices
- Used for priority pollutant phenols from aqueous samples
Legal Information
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Articles
LC-MS method separates 32 PFAS compounds in drinking water following EPA methods 533, 537, and 537.1. EPA 8327.
Reversed-phase interaction will retain most molecules with hydrophobic character; it is very useful for extracting analytes that are very diverse in structure within the same sample.
Protocols
Analytical standard separation of various phenols for research and industrial applications.
Related Content
FAS, or 'forever chemicals,' persist in the environment and pose risks to human health. Discover our environmental monitoring tools for PFAS quantification, aiding researchers, regulators, and labs in testing for PFAS.
Chromatograms
suitable for GC, application for SPEOur team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service