Skip to Content
Merck
All Photos(1)

Documents

13067-U

Supelco

Metal Packed GC Column (General Configuration)

phase none, matrix 80/100 HayeSep N support, L × O.D. × I.D. 8.0 ft (2.4 m) × 1/8 in. × 2.1 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115710
eCl@ss:
32119290
NACRES:
SB.54

material

stainless steel column

Quality Level

manufacturer/tradename

Agilent

parameter

0-165 °C temperature (isothermal or programmed)

technique(s)

gas chromatography (GC): suitable

L × O.D. × I.D.

8.0 ft (2.4 m) × 1/8 in. × 2.1 mm

matrix

80/100 HayeSep N support

matrix active group

none phase

column type

packed GC

compatibility

for use with Agilent Configuration A

Looking for similar products? Visit Product Comparison Guide

General description

In a packed column, the carrier gas percolates through the porous bed and separation is achieved by moving the solutes apart. Packed columns are made up of two main materials; stainless steel and Pyrex glass. Metal packed columns are more suitable for long and high carrier gas flow rates to tolerate the elevated pressures. HayeSep N is a co-polymer of poly(divinylbenzene-ethylenedimethacrylate), it has a high surface area and is a nanoporous polymeric material. HayeSep N is popular for CO2 elution.
An economical metal column should be used for less demanding applications where the inertness of glass is not required. This column is of a general configuration, and can be carefully bent to fit most instruments.

Storage Class Code

13 - Non Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Rolando M.A. Roque-Malherbe
The Physical Chemistry of Materials: Energy and Environmental Applications, 330-330 (2009)
Towards the simultaneous detection of the low nmol/mol range of CO, CH4 and CO2 in nitrogen using GC-FID.
van Rensburg, Mellisa Janse, et al.
Accreditation and Quality Assurance, 14, 665-670 (2009)
Raymond P. W. Scott
Introduction to Analytical Gas Chromatography (1997)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service