Skip to Content
Merck
All Photos(1)

Key Documents

CLS11666

Corning® closed system bottle

capacity 500 mL, polystyrene, male MPC connector, sterile

Synonym(s):

plastic bottle, storage bottle

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

material

clear bottle
high-density polyethylene cap
polystyrene
round bottle
wide-mouth bottle

sterility

sterile

feature

cap
male MPC connector

packaging

pkg of 4 ea

manufacturer/tradename

Corning 11666

bottle neck diam.

~42 mm

capacity

500 mL

Looking for similar products? Visit Product Comparison Guide

General description

Corning polystyrene Storage Bottles are now available as closed system solutions. They are sterile and arrive individually double-bagged and preassembled.

The preassembled transfer caps have two ports.

One port ends in a 0.2 μm filter, and the other port is chemically resistant, heat sealable flexible tubing, ending in a male Luer Lock. The dip tube reaches all the way to the bottom of the flask for easy aseptic transfer of your liquid handling processes.

  • Made from optically clear polystyrene
  • Sterilized to SAL 10-6

Legal Information

Corning is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service