Skip to Content
Merck
All Photos(1)

Key Documents

MSPA15

MPAGE®® Mini Spacer Plates

1.5 mm

Synonym(s):

mini gel plates

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41105312

product name

mPAGE® Mini Spacer Plates 1.5 mm, 5pk, for use with mPAGE® Gel Caster

material

glass plate

packaging

pkg of 5 packs

manufacturer/tradename

Millipore

technique(s)

SDS-PAGE: suitable
electrophoresis: suitable

W × H

10.1 cm × 8.3 cm

gel size

8.3 cm × 10.1 cm

gel thickness

1.5 mm

General description

Use 1.5 mm mPAGE® Mini Spacer Plates with short mPAGE® Mini Short Plates to form cassette sandwiches when casting polyacrylamide gels with 1.5 mm thickness.

Compatibility

These plates can be used for casting gels with the mPAGE® Gel Caster components:
  • mPAGE® Gel Caster Base
  • mPAGE® Gel Caster Frame
  • mPAGE® Gel Caster Sealing Gaskets
Compatible with mPAGE® Combs:
  • 1.5 mm, 10 wells
  • 1.5 mm, 15 wells

Legal Information

MPAGE is a registered trademark of Merck KGaA, Darmstadt, Germany

related product

Product No.
Description
Pricing

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

Refresh your gel casting workflow with ready-to-use SDS-PAGE gels in just 3 minutes. Discover faster, simpler, and safer gel casting methods.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service