Skip to Content
Merck
All Photos(1)

Key Documents

WHA67235000

Whatman® in-line HEPA filtration units

Hepa-Vent 50mm Disc, inlet for 1/4 to 3/8 inch stepped barb, outlet for 1/4 to 3/8 inch stepped barb

Synonym(s):

Whatman filter, Whatman filters, Z744328, hepa filtration

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
NACRES:
NB.24

material

glass fiber-reinforced polypropylene membrane
polypropylene housing

sterility

non-sterile

packaging

pkg of 10 ea

manufacturer/tradename

Whatman 6723-5000
Whatman Article No. 28420221 (US reference)

diam.

50 mm

pore size

0.3 μm

fitting

inlet for 1/4 to 3/8 inch stepped barb
outlet for 1/4 to 3/8 inch stepped barb

Looking for similar products? Visit Product Comparison Guide

General description

HEPA-VENT in-line disk filters are convenient, disposable, light-weight filters with high-efficiency glass fiber media for maximum particle retention.

Whatman HEPA-VENT industrial air filter

HEPA air filter products offer particle retention of even heavily particulate-laden air samples. Whatman HEPA-VENT filters are highly suited for applications where high retention, dirt-holding capacity, and flow rates are required. They are typically used as in-line filters during air or gas filtration in fermenters, or incubators.

Features and Benefits

  • Randomly arranged glass microfiber media is strengthened by dual lamination with a tough polyester monofilament for increased capacity
  • Meets high-efficiency particulate arrestance standard, retaining 99.97% of all particles ≥ 0.3 µm in air
  • Depth design results in extremely high retention and bidirectional flow rate

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service