Skip to Content
Merck
All Photos(1)

Key Documents

SYNP160710

Synthware cylindrical pressure vessel

bottle capacity 10 mL, O.D. × L 19 mm × 90 mm, bushing type, #7

Synonym(s):

Synthware P160710, pressure tube

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

feature

bushing type #7

packaging

pack of 1 ea

manufacturer/tradename

Kemtech P160710

O.D. × L

19 mm × 90 mm

bottle capacity

10 mL

Looking for similar products? Visit Product Comparison Guide

General description

Pressure Vessel, Heavy Wall, Cylindrical, 10mL, #7 Gl Thread.Includes Accessories: B100007 + R107EP

Application

kemetch; synthware; pipet; volumetric; class a

Features and Benefits

Organic Chemistry

Legal Information

Synthware is a trademark of Kemtech America Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service