Z741358
Accuris™ Analytical Balance
with Quick-Cal™, weighing capacity 210 g, AC/DC input 230 V AC, UK plug
Synonym(s):
high accuracy weighing balances, high precision balance, high precision weighing, laboratory balances
About This Item
material
stainless steel weighing plate
feature
CE compliant
with Quick-Cal™
manufacturer/tradename
Benchmark Scientific W3100A-210-GB
measuring range
resolution: 0.0001 g
weighing capacity measuring range
210 g
outside size
32 cm (12.5 in.) × 47 cm (18.5 in.) × 28 cm (11 in.)
weighing pan diam.
90 mm (3.5 in.)
Looking for similar products? Visit Product Comparison Guide
General description
Leveling feet on the rear of the balance extend laterally to provide stability, and a sensitive leveling bubble aids in the leveling process.
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service