Skip to Content
Merck
All Photos(1)

Key Documents

Z306363

Volac® volumetric flask

volume 10 mL, accuracy: 0.025 mL, certificate

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

material

borosilicate glass flask

Joint

joint ST/NS neck10/19

feature

certificate
class A

packaging

pack of 5 ea

manufacturer/tradename

Poulton & Graf

availability

not available in USA and Canada

volume measuring range

10 mL, accuracy: 0.025 mL

capacity

10 mL

Looking for similar products? Visit Product Comparison Guide

General description

Conform to BS1792 and ISO1042. Each Volac flask is individually calibrated and printed, tested for accuracy, and numbered for full traceability, regardless whether Works Correction Certificate of Accuracy is provided. Borosilicate glass, permanent markings, and tooled ground neck fitted with PP stopper.

Legal Information

Volac is a registered trademark of Poulten & Graf Ltd.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service